Navigation Menu New

Access My Account, Order History, Lists and more here.

46MW05 1A29701 UNSPSC # 52121509

Flat Sheet: Flat, Queen XL, 93 in Wd, 120 in Lg, 60% Cotton/40% Polyester Fabric, T200, 6 PK

  • Item # 46MW05
  • Mfr. Model # 1A29701
  • UNSPSC # 52121509
  • Catalog Page # N/A
Country of Origin Bahrain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Flat Sheet: Flat, Queen XL, 93 in Wd, 120 in Lg, 60% Cotton/40% Polyester Fabric, T200, 6 PK

  • Item # 46MW05
  • Mfr. Model # 1A29701
  • UNSPSC # 52121509
  • Catalog Page # N/A
Country of Origin Bahrain. Country of Origin is subject to change.

Technical Specs

  • Item Flat Sheet
  • Type Flat
  • Size Queen XL
  • Width 93 in
  • Length 120 in
  • Fabric 60% Cotton/40% Polyester
  • Thread Count T200
  • Color White
  • Corners Sewn
  • Hem 2 in
Back to Top