Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DROSSBACH

Orange/White Split Loom Installation Tool for Split Loom Conduit

  • Item# 25D283
  • Mfr. Model# SLT-32
  • Catalog Page# 521
  • UNSPSC# 39121202
Orange/White Split Loom Installation Tool for Split Loom Conduit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrugated Tubing and Fittings
connect or disconnect these quick-release fittings with no tools required. Designed for use in any electrical installations that require a watertight seal and quick connection. The tubing provides protection and organization to wires, cables, and hoses. Corrugated for flexibility and easy installation. Abrasion-, fluid-, and weather-resistant, this tubing is UL Listed and CSA Certified.

View More

Technical Specs

  • Item Split Loom Installation Tool
  • Size 1-1/2" to 2"
  • Color Orange/White
  • For Use With Split Loom Conduit
  • Description/Special Features Loom Tool for 1-1/2" to 2" Conduit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.