Skip Content

ST
DROSSBACH

Corrugated Loom Tubing, Corrugated Tubing Inside Dia.: 0.603" to 0.639", Black, Length: 800 ft.

  • Item # 25D258
  • My Part #
  • Mfr. Model # 058PEBSX0000XZS
  • Catalog Page # 416
  • UNSPSC # 24141510
Corrugated Tubing,PE,5/8 in.,800 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.12 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This split-loom tubing is designed to protect and organize wires, cables, and hoses. It helps to resist damage form abrasion, fluids, and weather.

View More

Technical Specs

  • Corrugated Tubing Length 800 ft.
  • Corrugated Tubing Material Polyethylene
  • Nominal Size 5/8"
  • Corrugated Tubing Color Black
  • Self Extinguishing No
  • Corrugated Tubing Item Corrugated Loom Tubing
  • Corrugated Tubing Split Yes
  • Corrugated Tubing Inside Dia. 0.603" to 0.639"
  • Outside Dia. 0.802" to 0.837"
  • Wall Thickness 0.005" to 0.099"
  • Temp. Range -40 Degrees to 200 Degrees F
  • Chemical Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.