Skip Content

DG
DRIFIRE

Navy Enlisted Deck Pant, 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber, Fits Wa

  • Item # 19TE40
  • My Part #
  • Mfr. Model # DF2-850-FDPE/NB/ML
  • Catalog Page # N/A
  • Catalog Group # H6646
  • UNSPSC # 46181508
Navy Enlisted Deck Pant, 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber, Fits Wa close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Permanent flame-resistant pants provide every day protection and will not wash or wear out. Soft and comfortable, pants will keep your body dry and prevent chafing. Elastic waist band has snap closure. 2 pockets.

View More

Technical Specs

  • Item Enlisted Deck Pant
  • Fits Waist Size 32" to 36"
  • Inseam 34"
  • Color Navy
  • Material 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber
  • Closure Type Elastic Waistband
  • Number of Pockets 2
  • Fabric Weight 6-1/2 oz.
  • Standards Inherent FR Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms