Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DRIFIRE

Navy Blue Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 46", EBT 3.3 ATPV Rating

  • Item # 36H438
  • My Part #
  • Mfr. Model # DF4-505TS/NB/XL
  • Catalog Page # N/A
  • Catalog Group # H0194
  • UNSPSC # 46181508
Navy Blue Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 46", EBT 3.3 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Constructed of soft moisture-wicking fabric that dries quickly and won't chafe. Antimicrobial treatment helps resist odors. Details include a dropped shoulder with flat-lock seams that won't rub and a ribbed collar that maintains its shape. Shirt is ideal for wear as a base layer.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Navy Blue
  • Size XL
  • Fits Chest Size 46"
  • Sleeve Length 19"
  • Fabric Weight 4.5 oz. sq. yd.
  • Material 75% Modacrylic/15% Rayon/10% Nylon
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating EBT 3.3
  • Hazard Risk Category (HRC) 0
  • Standards ASTM F1506, 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms