Skip Content

DG
DRIFIRE

Flame Resistant Balaclava,Desert Sand

  • Item # 29UV86
  • My Part #
  • Mfr. Model # DF2-560CB/DS/UNI
  • Catalog Page # N/A
  • Catalog Group # H6469
  • UNSPSC # 46181508
Flame Resistant Balaclava,Desert Sand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame Resistant Balaclava
  • Style Over The Head
  • Color Desert Sand
  • Material 73% Modacrylic/14% Rayon/10% Nylon/3% Lycra
  • Size Universal
  • Covers Head, Ears, Face and Neck
  • ATPV Rating 12.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms