Skip Content

DG
DRIFIRE

Flame Resistant Balaclava,Black

  • Item # 29UV85
  • My Part #
  • Mfr. Model # DF2-560CB/BK/UNI
  • Catalog Page # N/A
  • Catalog Group # H6469
  • UNSPSC # 46181508
Flame Resistant Balaclava,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame Resistant Balaclava
  • Style Over The Head
  • Color Black
  • Material 73% Modacrylic/14% Rayon/10% Nylon/3% Lycra
  • Size Universal
  • Covers Head, Ears, Face and Neck
  • ATPV Rating 12.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms