Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DRIFIRE

Hi-Viz Yellow Flame-Resistant Collared Shirt, Size: XL, Fits Chest Size: 53-1/2", ATPV - 12.1 ATPV R

  • Item# 36H318
  • Mfr. Model# DF2-AX3-324LS/HY/XL
  • Catalog Page# N/A
  • Catalog Group# H0192
  • UNSPSC# 46181508
Hi-Viz Yellow Flame-Resistant Collared Shirt, Size: XL, Fits Chest Size: 53-1/2", ATPV - 12.1 ATPV R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Shirts have back box pleats and additional width at the bottom to help increase your range of motion. Moisture-wicking fabric dries fast and has antimicrobial properties to help resist odor. 2 front chest pockets with button flap closure provide storage.

View More

Technical Specs

  • Item Flame-Resistant Collared Shirt
  • Color Hi-Viz Yellow
  • Size XL
  • Fits Chest Size 53-1/2"
  • Sleeve Length 35-1/2"
  • Fabric Weight 7 oz. sq. yd.
  • Material 80% Modacrylic/15% Cotton/5% Para-aramid
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating ATPV - 12.1
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F 1506, 70E, ANSI 107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms