Skip Content

DG
DRIFIRE

Coyote Brown Flame-Resistant Crewneck Shirt, Size: M, Fits Chest Size: 40", EBT 3.3 ATPV Rating

  • Item # 36H424
  • My Part #
  • Mfr. Model # DF4-505TS/CB/M
  • Catalog Page # N/A
  • Catalog Group # H0194
  • UNSPSC # 46181508
FR Ultra Lightweight SS T-Shirt,Brown,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Constructed of soft moisture-wicking fabric that dries quickly and won't chafe. Antimicrobial treatment helps resist odors. Details include a dropped shoulder with flat-lock seams that won't rub and a ribbed collar that maintains its shape. Shirt is ideal for wear as a base layer.

View More

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Coyote Brown
  • Size M
  • Fits Chest Size 40"
  • Sleeve Length 17"
  • Fabric Weight 4.5 oz. sq. yd.
  • Material 75% Modacrylic/15% Rayon/10% Nylon
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating EBT 3.3
  • Hazard Risk Category (HRC) 0
  • Standards ASTM F1506, 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms