Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRIFIRE

Khaki Flame-Resistant Combat Shirt, Size: ML, Fits Chest Size: 41-1/2

  • Item# 36H393
  • Mfr. Model# DF2-7129-CS/KH/ML
  • Catalog Page# N/A
  • Catalog Group# H0193
  • UNSPSC# 46181508
Khaki Flame-Resistant Combat Shirt, Size: ML, Fits Chest Size: 41-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made with permanent, inherent flame resistance that will not wash or wear out of the shirt. Fabric for torso is comfortable to wear, even when worn underneath body armor. Woven fabric raglan sleeves with shoulder lining provide greater durability and comfort. Abrasion-resistant fabric wicks moisture and dries fast to help regulate your body temperature; also has antimicrobial treatment to help resist odor. Features an integrated impact-resistant elbow-pad system to help prevent injuries to your joints. Details include a zipper front with hook-and-loop neck closure, 2 angled sleeve pockets, and hook-and-loop cinch at the cuffs.

View More

Technical Specs

  • Item Flame-Resistant Combat Shirt
  • Color Khaki
  • Size ML
  • Fits Chest Size 41-1/2
  • Sleeve Length 34"
  • Fabric Weight Sleeve 7 oz. sq. yd., Torso 6 oz. sq. yd.
  • Material 7129 Plaineave, 71340 Double Knit
  • Closure Type Zipper
  • Number of Pockets 2
  • Hazard Risk Category (HRC) Not Applicable
  • Standards Approved for Flight by NAVAIR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms