Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRIFIRE

Navy Blue Flame-Resistant Mock Turtleneck Shirt, Size: 2XL, Fits Chest Size: 60", Ebt - 13.2 ATPV Ra

  • Item# 36H262
  • Mfr. Model# DF2-277MZ/NB/2XL
  • Catalog Page# N/A
  • Catalog Group# H0189
  • UNSPSC# 46181508
Navy Blue Flame-Resistant Mock Turtleneck Shirt, Size: 2XL, Fits Chest Size: 60", Ebt - 13.2 ATPV Ra close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $190.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pullover has permanent flame resistance that will not wash or wear out over time. A soft fleece lining provides extra warmth in cool climates. Made of moisture-wicking fabric that dries quickly and has antimicrobial treatment to help resist odors. Designed to be worn alone or as part of a layer system.

View More

Technical Specs

  • Item Flame-Resistant Mock Turtleneck Shirt
  • Color Navy Blue
  • Size 2XL
  • Fits Chest Size 60"
  • Sleeve Length 38-3/4"
  • Fabric Weight 11 oz. sq. yd.
  • Material Fleece, 85% Modacrylic/15% Viscose
  • Closure Type Zipper
  • Number of Pockets 0
  • ATPV Rating Ebt - 13.2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F 1506, 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.