Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRI-EAZ

12 gal. Commercial/Industrial/Contractor Flood Extractor, High Volume Extractor, 115 Voltage

  • Item# 39C364
  • Mfr. Model# F479
  • Catalog Page# 3824
  • UNSPSC# 47121604
12 gal. Commercial/Industrial/Contractor Flood Extractor, High Volume Extractor, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,308.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 159.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-transport flood extractor is designed to help users quickly remove water from flooded structures. It offers fast and thorough water extraction for less drying time and less risk of post-flood disruption. It also features a high-volume, clog-resistant pump and an easy-to-use cleanout filter.

View More

Technical Specs

  • Item Flood Extractor, High Volume Extractor
  • Tank Size 12 gal.
  • Series Commercial/Industrial/Contractor
  • Air Flow 100 cfm
  • Amps 12
  • Static Pressure 164"
  • Voltage 115
  • Tank Material Rotomolded
  • Hose Dia. 2"
  • Hose Length 25 ft.
  • Number of Motor Stages 2
  • Power Cord Length 25 ft.
  • Wet Capacity 12 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type HEPA/Filter Basket
  • Hz 60
  • Height 40-1/4"
  • Width 22-1/2"
  • Length 24-7/8"
  • Warranty 1 yr.
  • Includes One 25 ft. Section of 2" Vacuum Hose with Cuffs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.