Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRI-EAZ

Carpet/Floor Dryer, 115V, 5500 cfm, Blue

  • Item# 5UNZ2
  • Mfr. Model# F377
  • Catalog Page# 3715
  • UNSPSC# 40101601
Carpet/Floor Dryer,115V,5500 cfm,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $803.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rugged, compact, and efficient DRI-EAZ® downdraft blower/fan is ideal for ventilation and for drying floors, structures, and walls. Quickly directs air 12 ft. in all directions to dry up to 140 sq. ft. of carpeting or hard floors in just minutes. Delivers 360° airflow at 40 mph velocity. Space-saving, stackable design.

View More

Technical Specs

  • Item Downdraft Carpet/Floor Dryer
  • Pivoting No
  • Number of Speeds 2
  • Propeller Dia. 20"
  • CFM High 5500
  • CFM Low 4750
  • Voltage 115V
  • Hz 60
  • Phase 1
  • Amps 7.5
  • Motor HP 1
  • Housing Height 14-3/4"
  • Housing Width 25-1/2"
  • Housing Length 26"
  • Housing Color Blue
  • Housing Material Rotomolded Polyethylene
  • Number of Blades 8
  • Propeller Material Reinforced Polypropylene
  • Power Cord Length 25 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 14 AWG
  • NEMA Plug Configuration 5-15P
  • Caster Dia. 2"
  • Caster Material Plastic
  • Standards ETL Listed to UL and CSA
  • For Use With Carpet Drying and Floor Drying
  • Includes Locking Wheel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.