Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DRI-EAZ

Low-Grain Portable Dehumidifier, 115V, 10.5 Amps, Depth 24", Width 23", Height 40-1/2"

  • Item# 6UFY3
  • Mfr. Model# F411
  • Catalog Page# 3123
  • UNSPSC# 40101902
Low-Grain Portable Dehumidifier, 115V, 10.5 Amps, Depth 24", Width 23", Height 40-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,761.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 164.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy-efficent unit precools the air before it reaches the evaporator coil for faster condensation, resulting in drier air. Features a multifunction 4-language digital control panel, condensate pump, a built-in humidistat, and lifetime manufacturer’s warranty on housing. For use in conditions of flooding and areas of excess moisture.

View More

Technical Specs

  • Item Low-Grain Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 170 pt.
  • Capacity/24 Hrs. @ 90% RH 264 pt.
  • Voltage 115V
  • Hz 60
  • Amps 10.5
  • Fan CFM 400 cfm
  • Humidity Range 20 to 99 RH
  • Ambient Temp. Range 33 Degrees to 100 Degrees F
  • Fan Speed 2775 RPM
  • Height 40-1/2"
  • Width 23"
  • Depth 24"
  • Cabinet Material Polyethylene Rotomolded
  • Color Blue
  • Number of Caster Wheels 2
  • Defrost Type Fan Bypass
  • Refrigerant Type R-410A
  • Refrigerant Charge 30 oz.
  • Max. Lift 20 ft.
  • Filter 3M HAF
  • Power Cord Length 25 ft.
  • NEMA Plug Configuration 5-15
  • Application For Tough Environments Found In Water Damage Restoration Construction, and Rental Use
  • Agency Compliance ETL Certified to UL 474 and CSA 22.2 No. 92, AHAM
  • Includes Power Cord and Drain Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Low-Grain Portable Dehumidifier, 115V, 10.5 Amps, Depth 24 In , Width 23 In , Height 40-1/2 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent performance for a wide range of applications. Very dependable
Date published: 2013-07-19
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6UFY3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.