Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DRI-EAZ

Low-Grain Portable Dehumidifier, 115V, 8 Amps, Depth 22-1/2", Width 24", Height 40-1/2"

  • Item# 4AYF6
  • Mfr. Model# F232-A GG
  • Catalog Page# 3825
  • UNSPSC# 40101902
Low-Grain Portable Dehumidifier, 115V, 8 Amps, Depth 22-1/2", Width 24", Height 40-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,132.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 143.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy-efficent unit precools the air before it reaches the evaporator coil for faster condensation, resulting in drier air. Features a multifunction 4-language digital control panel, condensate pump, and lifetime manufacturer’s warranty on housing. For use in conditions of flooding and areas of excess moisture.

View More

Technical Specs

  • Item Low-Grain Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 130 pt.
  • Capacity/24 Hrs. @ 90% RH 202 pt.
  • Voltage 115V
  • Hz 60
  • Amps 8
  • Fan CFM 320 cfm
  • Humidity Range 30 to 99 RH
  • Ambient Temp. Range 33 Degrees to 100 Degrees F
  • Fan Speed 1
  • Height 40-1/2"
  • Width 24"
  • Depth 22-1/2"
  • Cabinet Material Polyethylene Rotomolded
  • Color Blue
  • Number of Caster Wheels 2
  • Defrost Type Hot Gas Bypass
  • Refrigerant Type R-410A
  • Refrigerant Charge 18 oz.
  • Max. Lift 20 ft.
  • Filter High Airflow
  • Power Cord Length 25 ft.
  • NEMA Plug Configuration 5-15P
  • Application Large Capacity Low Grain Model For Industrial/Commercial And Water Damage Restoration Use, For High Humidity Conditions
  • Agency Compliance ETL Certified to UL/CSA Standards, AHAM
  • Includes Electronic Touch Controls, Hour Use Meter, High Airflow Filter, 40 Foot Drain Hose, Fixed Metal Handle, Automatic Purge Pump, Stackable Design, Semi Pneumatic Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.