ST
DRI-EAZ

Industrial Portable Dehumidifier, 115V, 6.2 Amps, Height 17-3/8", Width 12-1/2", Depth 21-1/2"

  • Item # 30JZ47
  • My Part #
  • Mfr. Model # F515
  • Catalog Page # 3061
  • UNSPSC # 40101902
Industrial Portable Dehumidifier, 115V, 6.2 Amps, Height 17-3/8", Width 12-1/2", Depth 21-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,673.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 63.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit is low profile and can fit between floor joists in crawlspaces and confined spaces. Built-in digital humidistat, condensate pump, and duct ring for ductability.

View More

Technical Specs

  • Item Industrial Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 75 pt.
  • Capacity/24 Hrs. @ 90% RH 134 pt.
  • Bucket Capacity 75 pt.
  • Voltage 115V
  • Hz 60
  • Amps 6.2
  • Fan CFM 180
  • Humidity Range 33 to 100 RH
  • Ambient Temp. Range 45 Degrees to 100 Degrees F
  • Fan Speed 2
  • Height 17-3/8"
  • Width 12-1/2"
  • Depth 21-1/2"
  • Cabinet Material Rotomolded Polyethylene
  • Color Gray
  • Number of Caster Wheels 0
  • Defrost Type Fan
  • Refrigerant Type R-410A
  • Refrigerant Charge 18.7 oz.
  • Max. Lift 3 ft.
  • Filter Polyester
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Application Removes Excess Moisture From The Air to Prevent Mildewing, Musty Odors, Sweating On Walls and Windows and Damage to Exposed Surfaces
  • Agency Compliance ETL Listed to CSA Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.