Navigation Menu New

Access My Account, Order History, Lists and more here.

55JJ96 F503 UNSPSC # 47121607

Cassette Filter, Paper, HEPA Filtration Type, For Vacuum Type Critical Area Vacuum

  • Item # 55JJ96
  • Mfr. Model # F503
  • UNSPSC # 47121607
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Critical-area vacuum filters fit compatible critical-area vacuums to stop dust, allergens, and potentially hazardous substances from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.

Tap image to zoom.

Roll over image to zoom.

Cassette Filter, Paper, HEPA Filtration Type, For Vacuum Type Critical Area Vacuum

  • Item # 55JJ96
  • Mfr. Model # F503
  • UNSPSC # 47121607
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Critical-area vacuum filters fit compatible critical-area vacuums to stop dust, allergens, and potentially hazardous substances from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.

Technical Specs

  • Filter Product Grouping Cassette Filter
  • For Vacuum Type Critical Area Vacuum
  • Fits Vacuum Brand Dri-Eaz
  • Fits Vacuum Models Mfr. No. F479
  • Filter Pickup Type Wet
  • Filtration Type HEPA
  • Filter Efficiency 99.97% at 3 microns
  • Filter Material Paper
  • Filter Reusability Reusable
  • Height 1 1/2 in
  • Length 10 in
  • Width/Diameter 4 1/2 in
  • Item Cassette Filter

Critical-area vacuum filters fit compatible critical-area vacuums to stop dust, allergens, and potentially hazardous substances from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.

Back to Top