Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRI-EAZ

Portable Blower Fan, 115V, 3100 cfm

  • Item# 20VC95
  • Mfr. Model# F367
  • Catalog Page# 3715
  • UNSPSC# 40101601
Portable Blower Fan,115V,3100 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $640.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DRI-EAZ Jet CXV TurboDry® fan is a high-powered air move for speed drying of building structures and contents. Easy-to-transport fan features focused vanes that allow you to direct high-velocity air for faster floor and wall drying. Designed for maximum airflow with minimal 3A draw. Double-walled construction makes for a quieter fan. Daisy-chain up to 8 blowers (on low speed) using convenient onboard outlet. Easy stacking for storage and transport.

View More

Technical Specs

  • Item Portable Blower Fan
  • Pivoting No
  • Number of Speeds 3
  • CFM High 3100
  • Voltage 115V
  • Hz 60
  • Phase 1
  • Amps 1.5/2.0/3.0
  • Motor HP 1/4
  • Overall Height 25-29/32"
  • Overall Width 18-29/32"
  • Housing Height 25-29/32"
  • Housing Width 18-29/32"
  • Housing Color Blue and Gray
  • Housing Material Rotomolded Polyethylene
  • Number of Blades 0
  • Power Cord Length 25 ft.
  • Number of Conductors 0
  • Standards ETL Listed to UL and CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.