Skip Content

DG
DRI-DUCK

Hooded Swtshrt,Blk,80 per Cotton/20PET,L

  • Item # 19R995
  • My Part #
  • Mfr. Model # 7033
  • Catalog Page # N/A
  • Catalog Group # G5138
  • UNSPSC # 46181526
Hooded Swtshrt,Blk,80 per Cotton/20PET,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Black
  • Fabric Weight 11 oz.
  • Material 80% Cotton/20% Polyester
  • Number of Outside Pockets 2
  • Sleeve Length 37-1/2"
  • Length 29"
  • Closure Type Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms