Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DRI-DUCK

Hooded Sweatshirt,Midnight,Cotton/PET,S

  • Item # 19T002
  • My Part #
  • Mfr. Model # 7033
  • Catalog Page # N/A
  • Catalog Group # G5138
  • UNSPSC # 46181526
Hooded Sweatshirt,Midnight,Cotton/PET,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size S
  • Fits Chest Size 34" to 36"
  • Color Midnight
  • Fabric Weight 11 oz.
  • Material 80% Cotton/20% Polyester
  • Number of Outside Pockets 2
  • Sleeve Length 35-1/2"
  • Length 27"
  • Closure Type Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms