Skip Content

ST
DREMEL

Wheel,Cutting

  • Item # 1UH72
  • My Part #
  • Mfr. Model # 545
  • Catalog Page # 724
  • UNSPSC # 23131503
Wheel,Cutting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Completely coated with fine diamond particles, the long-lasting Dremel Diamond Wheel provides smooth, fine cuts on hard materials without breaking or losing its shape. Great for cutting, sawing and carving hard materials, including marble concrete, brick, porcelain, ceramics, epoxy and hard woods. Not recommended for metal.

View More

Technical Specs

  • Item Diamond Wheel
  • Application For Cutting Concrete, Marble, Ceramics, Epoxy and Wood
  • Dia. (In.) 7/8
  • For Use With Hand Grinders
  • Package Quantity 1
  • Max. Cutting Dia. (In.) 15/16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Wheel,Cutting is rated 3.2 out of 5 by 5.
Rated 5 out of 5 by from Cuts brick like butter Used it to cut brick to recess a new outdoor light fixture. IT was the perfect tool for the job.
Date published: 2017-05-19
Rated 1 out of 5 by from Not good for ceramic tile I used the recommended model 545 to cut a around a few door jams and burned thru two blades and still not done. Do not use this product on ceramic tile. Was not satisfied.
Date published: 2016-08-16
Rated 4 out of 5 by from Works on glass tile First, don't use on wood or metal (like the other reviewers) - that's not what it's for and Dremel says so. I used this to score/cut glass tile. Worked fairly well. Dremel says NOT to use water because it may work its way into the motor, but honestly, a little sprayed on judiciously would have helped and kept blade from burning. I ran 3500 rpm. Go slow, clamp down the piece you're cutting. Score both sides. Thick glass will break clean, usually.
Date published: 2016-07-21
Rated 1 out of 5 by from doesn't last thought this was going to be better than the paper wheels. It was but not much. Lasted about 45 sec. cutting aluminum spindle. Not worth the price.
Date published: 2016-06-20
Rated 5 out of 5 by from Perfect for very narrow grout removal. Got this diamond wheel last week. I used it to remove grout that was about 1/32" thick. It worked perfectly and I did not have to use water to cool the blade.
Date published: 2014-06-24
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_1UH72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.