Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DREMEL

Saw Guide, 10 In.L, 2 In.W, 13 In.H

  • Item# 24T741
  • Mfr. Model# SM840
  • Catalog Page# 744
  • UNSPSC# 27112709
Saw Guide,10 In.L,2 In.W,13 In.H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $22.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miter Saw Guide
  • Length 10"
  • Width 2"
  • Height 13"
  • For Use With Mfr. No. SM20 and SM600
  • Features Depth of Cut up to 3/4" and Bevel Cuts with a Depth of Cut up to 9/16"
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Saw Guide,10 In.L,2 In.W,13 In.H is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Too short! Bought this and the saw max to help with crown moulding installation/cutting. As mentioned in a few Amazon reviews the mitre guide rail is to short! After about 2/3 of the cut the front guide on the saw max runs out of rail! You have to free hand the rest. As this was the sole purpose I bought this tool I'm afraid I'm going to have to return it!
Date published: 2015-07-06
  • y_2017, m_4, d_24, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_24T741, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.