Skip Content

ST
DREMEL

Sanding and Polishing Kit,7 Pieces

  • Item # 44K785
  • My Part #
  • Mfr. Model # EZ684-01
  • Catalog Page # N/A
  • UNSPSC # 27112708
Sanding and Polishing Kit,7 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sanding and Polishing Kit
  • Application Sanding, Polishing
  • Dia. (In.) 1, 2
  • Overall Length (In.) 6
  • For Use With Mfr. No. EZ684-01, EZ684
  • Requires Dremel Rotary Tool
  • Includes 511E 180 and 280 Grit Abrasive Buffs, 512E 320 Grit Abrasive Buff, EZ471SA 36 Grit, Detail Abrasive Brush, EZ472SA 120 Grit, Detail Abrasive Brush, 421 Polishing Compound, 423E EZ Lock Polishing Cloth
  • Package Quantity 1
  • Number of Pieces 7
  • Function Sanding, Polishing
  • Grit 36, 120, 180, 280, 320
  • Flap Wheel Width (In.) 3/64
  • Construction Aluminum Oxide
  • Max. Cutting Dia. (In.) 1-1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Sanding and Polishing Kit,7 Pieces is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Not enough info I feel the same as the only other review I saw. The individual pcs. are not labeled. It'd be nice for a novice to have an idea of how to use the product and/or an order to use pcs. provided. And the blue box. What's this? A blue storage box? And what's the piece labeled 13 for? Although after a little use, I do like the product.
Date published: 2017-06-18
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_44K785, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.