DV
DREMEL

Rotary Tool, 1.6A, 120V, 9 in. L

  • Item # 40TF47
  • My Part #
  • Mfr. Model # 4200-4/36
  • Catalog Page # N/A
  • UNSPSC # 27112703
Rotary Tool, 1.6A, 120V, 9 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This powerful rotary tool has a soft grip for comfortable use. The electronic feedback circuitry enables consistent performance at all speed levels. The fully integrated EZ Change™ quick-change mechanism allows easy accessory changes without a wrench. The separate on/off switch and variable speed dial allow convenient speed adjustment and maintain the selected speed even when tool is turned off.

View More

Technical Specs

  • Item Rotary Tool
  • No Load RPM 35,000
  • Voltage 120
  • Amps @ 120V 1.6
  • Corded/Cordless Corded
  • Arbor Hole 0
  • Collet Capacity 1/32" to 1/8"
  • Features EZ Change Allows Fastest Accessory Change, Speed Control
  • Handle Type Barrel
  • Tool Length 9"
  • Tool Weight 1.2 lb.
  • Standards CSA Certified
  • Includes (5) 60 Grit Sanding Band, (5) 120 Grit Sanding Band, (5) 240 Grit Sanding Band, EZ Lock Mandrel, Metal Cut-Off Wheel, Engraving Cutter, High-Speed Cutter, Spiral Bit, (3) Abrasive Wheels, Brush Wheel, Carbon Brush Wheel, Drill Bit, Attachment Adaptor, Garden Tool Sharpener, Shield Attachment, (9) Sanding Discs, (3) Coarse, (3) Medium, (3) Fine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products