DV
DREMEL

Printer, 3D, 1.75mm, PLA, Education Kit

  • Item # 45TM93
  • My Part #
  • Mfr. Model # 3D20-03
  • Catalog Page # N/A
  • UNSPSC # 43212104
Printer, 3D, 1.75mm, PLA, Education Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All 3D Printers

Product Details

Easy to use right out of the box, the Dremel Idea Builder features built-in models that you can build immediately, without needing a computer. The extruder is pre-installed, making set-up simple. The full-color touch screen lets you select which models to build, control the building process, view the build status, and more. You can use third-party software to find, edit, or design a model, and then optimize it for the 3D Idea Builder. The fully-enclosed workspace stabilizes the temperature for an optimal build - it also reduces sound so your models and projects build quietly in the background while you do other things.

View More

Technical Specs

  • Item 3D Printer
  • Build Speed 3.14 in./sec. to 4.72 in./sec.
  • Build Volume 9.00" x 5.90" x 5.50"
  • Layer Thickness 100 Microns
  • Resolution 100 Microns
  • Voltage 120
  • Amps 1.2
  • Interface USB Type B
  • Length 19-7/64"
  • Width 15-45/64"
  • Height 13-13/64"
  • Includes Eduational Kit
  • For Use With 1.75mm PLA Filament
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms