ST
DREMEL

Nylon, 3D Printing Filament, Black, 1.75mm Diameter, 1.8 lb.

  • Item # 437U99
  • My Part #
  • Mfr. Model # DF45-NYP-B
  • Catalog Page # 664
  • UNSPSC # 24141706
Nylon,  3D Printing Filament,  Black,  1.75mm Diameter,  1.8 lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~3D Printing Filament


$48.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item 3D Printing Filament
  • Material Nylon
  • Diameter 1.75mm
  • Color Family Blacks
  • Color Black
  • For Use With Dremel DigiLab 3D45 Printers
  • Printed Parts Temp. Range -22 Degrees to 150 Degrees F
  • Weight 1.8 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms