Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DREMEL

High Speed Cutter, 5/16 In, PK2

  • Item# 21CJ05
  • Mfr. Model# 115
  • Catalog Page# 744
  • UNSPSC# 20111611
High Speed Cutter,5/16 In,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.36 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Speed Cutter
  • Application Multi Purpose
  • Dia. (In.) 5/16
  • Overall Length (In.) 1-1/2
  • For Use With Dremel Product
  • Package Quantity 2
  • Number of Pieces 1
  • Max. Cutting Dia. (In.) 5/16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


High Speed Cutter,5/16 In,PK2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Perfect Cutter for Cleaning Up 3D Printed Parts I had a pile of parts made on a 3D printer that needed rework to remove staircase artifacts and dimension adjustments to make them fit together. Some of the carving is into square corners. After trying several tools, the one that worked best was a predecessor of the 115 cutter that I found in my father's Dremel tool set, more than 60 years old. After wearing out that cutter, I needed a replacent and found the 115, which is same style and slightly larger than the old one. Mounted in a brand new 4000 handpiece, its performance is outstanding, shaving and shaping ABS plastic like butter.
Date published: 2014-05-24
  • y_2017, m_4, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21CJ05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.