Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DREMEL

EZ Lock Cut Off Wheel Kit, 11 Pc

  • Item# 3DRN9
  • Mfr. Model# EZ688-01
  • Catalog Page# 930
  • UNSPSC# 27112704
EZ Lock Cut Off Wheel Kit,11 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item EZ Lock Cut Off Wheel Kit
  • Application Cutting Floor Tile, Wood, Reslotting Screws, Metal And Plastic
  • Includes (3) No. 3RDN7 Thin Cut Metal Cutting Wheels, (3) No. 1PKX7 Plastic Cutting Wheels, (4) No. 1PKX5 Metal Cutting Wheels, No. 1PKX8 EZ Lock Mandrel
  • Package Quantity 1
  • Number of Pieces 11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 2.7 out of 5 by 3reviewers.
Rated 4 out of 5 by Surprise! Storage box for free Went to buy "thin cut wheels" (EZ409) and found this kit. Cost wasn't for much more than a pack of thin wheels but I didn't have the plastic cutters (EZ476), so I thought I'd try them. They work great if used for the task intended. The large storage box is definitely a plus and a welcome surprise! August 24, 2015
Rated 1 out of 5 by Abysmal product I purchased two of these kits and every time I started to cut something, the center "disc" (part that locks the cutting tool to the EZ lock bit) separated from the cutting wheel. I went through 5 discs in just about as much time and each one broke almost immediately, then threw both kits in the trash. This seemed like such a fantastic idea. Being a Dremel owner for as long as I can remember, this is the first time my Dremel tool has let my down.Will not purchase this product- suggest you don't either. September 21, 2014
Rated 3 out of 5 by Good This is a good starter kit for organizing cut off tools. Only problem I find is the lack of information on the kit and inside the kit when purchased telling what EZ476 wheel will cut. December 3, 2013
  • 2015-09-08T19:49:09.229-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3DRN9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.