Skip Content

ST
DREMEL

EZ Lock Cut Off Wheel,1Pc

  • Item # 31MK39
  • My Part #
  • Mfr. Model # EZ506CU
  • Catalog Page # 724
  • UNSPSC # 23131503
EZ Lock Cut Off Wheel,1Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring super abrasive cubic boron nitride (CBN) material, this DREMEL EZ lock cut off wheel can last up to 20 times longer than many fiberglass-reinforced cutting wheels. The CBN construction allows the wheel to remain sharp and keep cool for long life. The CBN wheel creates less dust when compared to many fiberglass wheels, plus wheel won’t shrink and it maintains a constant diameter during use.

View More

Technical Specs

  • Item EZ Lock Cut Off Wheel
  • Application Metal Cutting
  • Dia. (In.) 1-1/2
  • For Use With Dremel Products
  • Requires 3DRN5 EZ Lock Mandrel
  • Includes Blade
  • Package Quantity 1
  • Number of Pieces 1
  • Function Finishing
  • Grit 60
  • Flap Wheel Width (In.) 7/8
  • Construction Carbide Steel
  • Max. Cutting Dia. (In.) 7/8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


EZ Lock Cut Off Wheel,1Pc is rated 3.0 out of 5 by 3.
Rated 1 out of 5 by from Title lies or the spec lies The title says ONE thing, it cuts metal. However, the spec below say NOTHING about metal, it says it cuts "ceramic, mason, etc"Which is right?
Date published: 2017-06-12
Rated 3 out of 5 by from Works fine, no problem with the product. Grainger's description is wrong, this is not a 4 Inch wheel as stated in the description. It is the standard 1-1/2 inch diameter wheel and not what I expected by the description of it being 4 inches. It is listed as 4 inches in the header and in the detail section.
Date published: 2015-03-25
Rated 5 out of 5 by from super cutter cuts steel slowly but surely.well worththe price..
Date published: 2014-11-01
  • y_2018, m_5, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_31MK39, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.