ST
DREMEL

E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5

  • Item # 1PKX5
  • My Part #
  • Mfr. Model # EZ456
  • Catalog Page # 724
  • UNSPSC # 31191603
E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.80 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut-off Wheel
  • Application Cuts Metal and Plastic
  • Dia. (In.) 1-1/2
  • For Use With Cuts Metal and Plastic
  • Package Quantity 5
  • Construction Fiberglass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


E Z Lock Cut Off Wheel,1 1/2 In Dia,PK5 is rated 2.1 out of 5 by 7.
Rated 1 out of 5 by from Center ring pops right out, useless... I decided to spend the extra $$ and get the ez lock system for cutting and the extra 12 pack of ez lock cutting blades for it. Out of the total 17 ez cut discs (12 extra pack and 5 with ez lock system) the center rings popped out of 15 of them, and most of them with very little cutting time. Talk about a waste of a good sum of $$. So buyer beware.
Date published: 2017-05-25
Rated 1 out of 5 by from Junk Center kept popping out in less then a minute, I only wanted to saw through a rusted bolt that wouldn't release. Returned to store and I will try the old style, hopefully that will work since I've been trying to change the rubber gasket on the freaking toilet for over a week now.
Date published: 2016-08-10
Rated 2 out of 5 by from center metal ez lock ring keeps falling off Debated going with standard or the EZ lock style. Spent the extra money and went with the EZ lock. I was cutting some light metal sheet that was 22ga. Got less than 5in into the cut and the metal ring popped out and made the cutting wheel useless. Should not spent the extra money on the ez lock. had to switch back to the regular cutoff wheel. Disappointing.
Date published: 2016-05-19
Rated 5 out of 5 by from CUTS THROUGH HARDENED STEEL LIKE BUTTER I recently bought a live center for the tail piece on my minilathe The shaft on it was 6 in.long and stuck out about 3 in.too far from the tail piece. I needed that 3 in. because I only had about 10 in. between centers on my lathe. My wife had recently bought the EZ Lock system with the EZ 456 wheels for Christmas. I chucked the shaft up and slowly fed the cutter through the shaft being careful not to build up too much heat. It did a perfect cut leaving me with the added space I needed. You can't force feed the cutter or twist it off center while cutting. This will leave you with a stack of broken cutters. A slow and easy common sense approach works best. If the cutters get wet they will break off too.
Date published: 2016-02-05
Rated 1 out of 5 by from Great tool. Not so great cutting disc. I love my Dremel tool I have used them for many many projects over the years and I saw the EZlock system so I decided to give it a try and the EZ456 wheels kept popping out of the center ring. I went through an entire 5 pack of wheels on one project. This ezlock system has definitely has some bugs that need to be worked out.
Date published: 2016-01-07
Rated 1 out of 5 by from NOT SATISFIED On almost every one of the EZ Lock cutting wheels I got in my kit, the metal ring ripped off from the actual cutting wheel making the tool useless after only a short time of cutting. Wheel had plenty of meat left on it if I could attach it to something.
Date published: 2015-10-23
Rated 4 out of 5 by from Hard metal was cut like butter I used this product to cut the wheel bearing housing from the front knuckle on my car. This metal was hardened and impossible to remove with a bearing press. I was able to easily get in the small areas and cut through the housing with ease. I highly recommend this cutting wheel for any metal work projects.....add photo feature not working on android.
Date published: 2015-10-22
  • y_2019, m_1, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_1PKX5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.