DV
DREMEL

Dust Collection Attachment

  • Item # 34E363
  • My Part #
  • Mfr. Model # mm830
  • Catalog Page # N/A
  • UNSPSC # 20111611
Dust Collection Attachment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dust Collection Attachment
  • Application Dust Control
  • For Use With 8100, 8220
  • Number of Pieces 1
  • Function Dust Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None