Skip Content

ST
DREMEL

Desktop 3D Printer Kit,120VAC

  • Item # 48RJ79
  • My Part #
  • Mfr. Model # 3D40-EDU
  • Catalog Page # 664
  • UNSPSC # 43212104
Desktop 3D Printer Kit,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,599.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 57.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dremel 3D40-EDU is the next generation 3D printer from Dremel Digilab for the educator. It continues the Dremel heritage of reliability and ease-of-use while bringing the convenience of Wi-Fi connectivity and mobile interaction to the classroom. The 3D40 Idea Builder is packed with features to assist the educator and includes the accessories and tools you need to get started in the world of 3D printing. It includes extra filament and a USB flash drive with curriculum-based models. With a build capacity of 10" x 6" x 7", you can build bigger projects inside the fully enclosed, illuminated workspace with a cooling system that prevents object warping and keeps your builds precise. Design and edit your models with the included Print Studio software by AutoDesk®, and control the building process using a full-color touch-screen. And when the build is done, retrieve your object using the convenient removable build platform. Large, clear, hinged door and lid permit unobstructed viewing of the build operation so you can always see inside without compromising the build environment. Easy-to-use right out of the box, the 3D40 Idea Builder features built-in printable files so you can start building immediately, without the need of a computer.

View More

Technical Specs

  • Item Desktop 3D Printer Kit
  • Build Speed 4.72 in./sec.
  • Build Volume 10.00" x 6.00" x 6.70"
  • Layer Thickness 0.100 to 0.300mm
  • Resolution 0.1 to 0.3mm
  • Voltage 120
  • Amps 1.8
  • Hz 50/60 Hz
  • Interface PC and Mac
  • Length 22-1/2"
  • Width 15-1/2"
  • Height 16"
  • Includes Printer, Object Removal Tool, Unclog Tool, White Filament Spool, Black Filament Spool, Blue Filament Spool, (6) Sheets of Black Build Tape, (30) Sheets of Blue Build Tape, (3) Build Plates, Power Supply Cord, USB Cable, (1) USB Flash Drive with Print Studio Software, (1) Flash Drive with Pre-loaded Curriculum Based Models, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.