Skip Content

ST
DREMEL

Cutting Kit

  • Item # 1UH73
  • My Part #
  • Mfr. Model # 565
  • Catalog Page # N/A
  • UNSPSC # 27112704
Cutting Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multipurpose Cutting Kit
  • Includes 2 Drywall Bits and 1 Spiral Cutting Bit
  • Number of Pieces 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Cutting Kit is rated 3.0 out of 5 by 9.
Rated 5 out of 5 by from Right tool for the job! I needed to carve three 1/4" grooves on a 1x4 slab of common wood to replace a broken side in my attic pull-down ladder. This tool worked perfectly for the job. I used the #561 cutting bit for wood, which is one of 3 that come with the kit (and the only one that works for wood). My Dremel 3000 has 5 speed settings, and I found that the 2nd fastest worked best. The bit ate through the wood with very little effort and the guide kept the 1/4" depth consistent throughout. It performed beautifully! I only wish the cutting guide was made of metal. While it held up for this project really well and feels sturdy enough, I can see it wearing out with repeated or heavy use. It shouldn't be a problem for sporadic projects, hence my 4-star rating on the quality of the product.
Date published: 2017-12-29
Rated 1 out of 5 by from Seems impossible to use this... This was included with the purchase of my Dremel 3000; came in the case with it. For whatever reason, every bit I put into the collet falls so far in that it won't come into friction/contact with the surface I'm trying to router once the #565 cutting guide is attached...
Date published: 2017-06-16
Rated 1 out of 5 by from Usless I tried to cut pegboard and it just burned it. I wonder if I the tooling that is included doesn't work with pegboard.
Date published: 2016-04-06
Rated 1 out of 5 by from Cannot cut any wood I bought this yesterday and could not get it to cut through any wood,it simply burned it. I wish that it would not advertise wood when it cannot.
Date published: 2015-08-29
Rated 3 out of 5 by from Stuck on my dremel I'm not sure if it's this attachment, or if my Dremel 4200 is of poor quality. But I can't get this attachment off my Dremel now. When I try to twist it off, it spins at the base, but never comes off the Dremel. I'm assuming the cheap plastric threads have stripped or something. Now I have a useless Dremel tool that I can't switch out any accessories on.
Date published: 2015-01-29
Rated 3 out of 5 by from Couldn't get it to work on cedar 2x4 I tried to use it to cut a 4 inch hole in a cedar 2x4, but I couldn't get it to cut sideways. It just burned. Maybe it would work on thinner stock.
Date published: 2015-01-26
Rated 5 out of 5 by from Perfect! Bought this to cut some material to form a backing to an old clock...worked PERFECT!
Date published: 2014-12-02
Rated 5 out of 5 by from Great addition to my 395 Rotary Tool Acquired this attachment to rout inlets for door hinges and latch bolt. Took a bit of practice to make even cuts but worked extremely well. Makes perfect inlets !Just wish they made it out of metal, instead of plastic.
Date published: 2014-10-10
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_1UH73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.