Skip Content

ST
DREMEL

Cutter,Carbide,1/8 In

  • Item # 3W851
  • My Part #
  • Mfr. Model # 9901
  • Catalog Page # 724
  • UNSPSC # 27112704
Cutter,Carbide,1/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tungsten Carbide Cutter
  • Dia. (In.) 1/8
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Cutter,Carbide,1/8 In is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from long lasting Been useing this carbide cutter for 2-3 years on die cast zinc and is syill sharp.
Date published: 2017-10-01
Rated 5 out of 5 by from A must for mechanics I bought this a week ago. I needed to take a rusted nut off of a sway bar link end ... ya, that's right. You know what I'm talking about. I used the bit to flatten the shaft of the old ball joint SO THAT I could snap a pair of vice grips on it SO THAT it wouldn't twist while heaving on the rusted-on nut. It worked! Most importantly, the bit chewed off the steel to create the flattened surfaces I was looking to create. Limited space. Chewed it away like a cheese grater. This bit eats through steel. I'm going to try it for cutting away rusted steel for body work next. I'm imagining it will work even slicker for that application.
Date published: 2017-05-08
Rated 5 out of 5 by from Great grinder ripping I use this bit for grinding and hogging out brass and steel and there is not another bit that I have tryed that works so good.It is a must have bit for anyone serious.
Date published: 2015-09-26
  • y_2018, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_3W851, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.