Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DREMEL

3" Circular Saw, 17,000 No Load RPM, 6.0 Amps, Blade Side: Left

  • Item# 24T736
  • Mfr. Model# SM20-03
  • Catalog Page# 932
  • UNSPSC# 27112718
3" Circular Saw, 17,000 No Load RPM, 6.0 Amps, Blade Side: Left close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $138.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Saw
  • Blade Dia. 3"
  • Blade Side Left
  • No Load RPM 17,000
  • Arbor Size 7/16"
  • Depth of Cut @ 90 Deg. 1/2"
  • Depth of Cut @ 45 Deg. 1"
  • Amps 6.0
  • Tool Length 15-5/32"
  • Tool Weight 9.2 lb.
  • Cord Length 7 ft.
  • Brake Type None
  • Voltage 120VAC
  • Features Versatile Cutting System, Dust Extraction Port, Lock On Button
  • Includes Dremel(TM) Saw Max SM20 Tool, SM500 Multi Purpose Carbide Wheel, SM510 Metal Cut-Off Wheel, Owner's Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 21reviewers.
Rated 5 out of 5 by Metal and masonry no problem My wife bought it fo I got it for Father's Day and it's been very useful however the fact that it has no blade cover like my worm gear tends to make my wife a little nervous which I guess is a good thing D July 22, 2015
Rated 5 out of 5 by Great saw! This saw worked well for metal cutoff. It's small enough to handle with one hand and cuts quickly. July 7, 2015
Rated 2 out of 5 by Good Tool with Bad Blade Using the tool last 6 months. The tool is easy to use. But the life of the Blade is poor. June 22, 2015
Rated 5 out of 5 by I love this tool.. I have only cut about 4 sheets of 5/8 osb with this saw, but so far this thing is great. It will totally replace my circular saw accept for really heavy duty jobs. You can handle it with one hand and there is no kick back at all. It has plenty of power and you can see your cutting line easily. I can't say anything about reliability yet, but it seems like a verywell built tool. April 10, 2015
Rated 4 out of 5 by SM20-03 I bought the SM-20 to do some finesse tile trimming in a bathroom renovation. I felt the tool worked extremely well. It was easy to hold, light in my hand and allowed for the control needed for a very fine straight cut. The only thing I felt could be improved was the direction of air flow. As it is currently configured the flow of air blows directly toward my face and eyes. Even with eye protection, I'd prefer the flow move under the tool toward the rear of the tool. In fairness to Dremel, they do have a slot for an attachment that would allow a shop vac to pull away residual dust; however, that was not available locally without going online to purchase it. I would have made the purchase if it was available as I am very keen on keeping my eyes, ears, and throat protected from the hazards associated with cutting. April 9, 2015
Rated 5 out of 5 by Easy to Use This is a great saw for quick projects or large projects where a large power saw is not appropriate. Easy to use and handle. Great design. March 2, 2015
Rated 5 out of 5 by Versitle Works great on muitiple surface. No job to big so far February 18, 2015
Rated 5 out of 5 by Great tool! I picked this up a few months ago and have used it for multiple different projects; from cutting drywall and lumber to metal and tile. The tool itself is easy to handle with just one hand. The blade life could last a bit longer, but given the versatility of the tool I am ok with that. February 13, 2015
  • 2015-09-08T19:49:58.622-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_21, tr_21
  • loc_en_US, sid_24T736, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.