Skip Content

ST
DREMEL

Carbon Steel Brush,1/8in. dia.,PK2

  • Item # 45AF65
  • My Part #
  • Mfr. Model # 443-02
  • Catalog Page # N/A
  • UNSPSC # 27111907
Carbon Steel Brush,1/8in. dia.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use on items made of brass, copper, and other soft ferrous metals, these versatile carbon steel brushes remove rust and corrosion. They can deburr and blend surface junctures, and clean electrical components. They can also create an artistic effect on coarse-grained wood. Their shape is suitable for cleaning flat surfaces and getting into hard-to-reach places like slots.

View More

Technical Specs

  • Item Carbon Steel Brush
  • Application Cleaning, Rust Removal
  • Dia. (In.) 1/8
  • Overall Length (In.) 1-3/4
  • For Use With Dremel Rotary Tools
  • Includes (2) Brushes
  • Package Quantity 2
  • Number of Pieces 2
  • Function Cleaning and Removing Rust and Corrosion from Brass, Copper and Other Ferrous Metals
  • Construction Carbon Steel Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.