Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DREMEL

Abrasive Brush, EZ Lock, 36 Grit

  • Item# 5EEV8
  • Mfr. Model# EZ471SA
  • Catalog Page# 930
  • UNSPSC# 27112704
Abrasive Brush,EZ Lock,36 Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Abrasive Brush
  • Requires EZ Lock Mandrel
  • Includes 36 Grit Abrasive Brush
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1.7 out of 5 by 6reviewers.
Rated 1 out of 5 by Great concept poor quality I have gone through several of these and while it works beautifully at first, it lasted a max of 8 mins I carefully used the high and low speed with very little pressure and i did not get very far in stripping paint off of an ottoman I am stripping, restaining and reupholstering. Help! March 16, 2016
Rated 5 out of 5 by Did a wonderful job! I was using this to remove a Teflon finish from a die that was used in an industrial setting. The Teflon finish was on a brass die and a non marring wheel was needed. This did great and did not appear to harm the brass at all. I would highly recommend this to anyone that needs something that isn't likely to mar the material below what you are removing.How I used it: Low speed and light pressure worked for me. If you DO speed it up to a higher rpm, it will remove material faster but takes a greater chance of ripping itself apart. If you DO apply heavy pressure, it will fall apart in no time. If you follow the instructions, at low speed and light pressure, it works great! Take your time and slow down! March 15, 2016
Rated 1 out of 5 by big letdown while it lasted it was awesome. unfortunately it only lasted about 10 minutes. September 9, 2015
Rated 1 out of 5 by Fell apart within 10 mins of use,so disappointing! Was wanting to use it to take off a bit of loose paint around the wooden spindles that I had already stripped but after it successfully took off the paint on first spindle I happened to look at it and it had completely disintegrated.Had used it lightly as instructed and should have removed the small amount of paint needed to be removed.Will not be buying again. November 21, 2014
Rated 1 out of 5 by Fell apart on first use for me, too For the 5-10 minutes of use I got out of it, I loved it. I have a large project and these things would be a life saver if only they lasted. If I could buy them in bulk for very cheap than I would be quite satisfied. Otherwise, this product is WAY over priced and not worth it October 8, 2014
Rated 1 out of 5 by Fell apart on first use I followed the directions for this product to the letter: slow speed, light pressure. It fell to pieces with the first use. I love my Dremel and most of my other attachments, but this one was a dud. September 26, 2014
  • 2016-07-27 T21:35:35.246-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_5EEV8, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.