ST
DREMEL

4" Circular Saw, 13,000 No Load RPM, 7.5 Amps, Blade Side: Left, 120VAC

  • Item # 35KG83
  • My Part #
  • Mfr. Model # US40-01
  • Catalog Page # N/A
  • UNSPSC # 27112709
4" Circular Saw, 13,000 No Load RPM, 7.5 Amps, Blade Side: Left, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $153.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-in-1 mini circular saw makes it easy to saw, flush cut, and surface prep. Designed with long-lasting drive train, metal foot, and guard. Removes paint, rust, metal, and concrete.

View More

Technical Specs

  • Item Circular Saw
  • Blade Dia. 4"
  • Blade Side Left
  • No Load RPM 13,000
  • Arbor Size 7/16"
  • Depth of Cut @ 90 Deg. 3/4"
  • Amps 7.5
  • Tool Length 13"
  • Corded/Cordless Corded
  • Tool Weight 4.6 lb.
  • Bevel Capacity 0 Degrees
  • Shoe Material Metal
  • Cord Length 7 ft.
  • Brake Type None
  • Handle Type Barrel Grip
  • Voltage 120VAC
  • Features Excellent Line of Sight for Precise and Confident Cuts, Faster Speed Cut, Saw, Flush Cut, Surface Preparation
  • Standards CSA Certified
  • Includes Ultra Saw Tool, 4" Diamond Surface Prep Wheel, 4" Carbide Wood Cutting Wheel, 3.5" Metal Cutting Wheel, 4" Carbide Wood Flush Cutting Wheel, Auxiliary Handle, Tool Storage Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.