Skip Content

C3
DREMEL

3D Printer,120VAC,PC and Mac,50/60 Hz

  • Item # 52JT11
  • My Part #
  • Mfr. Model # 3D40-01
  • Catalog Page # 744
  • UNSPSC # 43212104
3D Printer,120VAC,PC and Mac,50/60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,299.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dremel 3D40 is the next generation 3D printer from Dremel Digilab that offers reliability and ease-of-use while bringing the convenience of Wi-Fi connectivity and mobile interaction to the world of 3D printing. Easy-to-use right out of the box, the 3D40 Idea Builder features built-in printable files so you can start building immediately, without the need of a computer. An advanced extruder design features an active filament monitoring system to ensure successful builds and the exclusive, Quik Level™ guided leveling system makes set-up a snap. You can build your projects inside the fully enclosed, illuminated workspace with a cooling system that prevents object warping to keep builds precise. Design and edit your models with the included Print Studio software by AutoDesk®, and control the building process using a full-color touch-screen. When the build is done, retrieve your object using the convenient removable build platform. A large, clear, hinged door and lid permit an unobstructed viewing of the build operation so you can always see inside without compromising the build environment.

View More

Technical Specs

  • Item 3D Printer
  • Build Speed 4.72 in./sec.
  • Build Volume 10.00" x 6.00" x 6.70"
  • Layer Thickness 0.100 to 0.300mm
  • Resolution 100 Microns
  • Voltage 120VAC
  • Amps 1.8
  • Hz 50/60
  • Interface PC and Mac
  • Length 22-1/2"
  • Width 15-1/2"
  • Height 16"
  • Includes Instruction Manual, Quick Start Guide, USB Flash Drive, Spool of Filament, Power Cable, USB Cable, Build Sheet, (2) Build Tape, Object Removal Tool, Unclog Tool
  • For Use With Mfr. No. DF06-01, DF07-01, DF51-01, DF04-01, DF01-01, DF02-01, DF03-01, DF05-01, DF50-01, DF70-01
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.