Skip Content

ST
DREMEL

12V MAX Battery, 12.0 Voltage, Li-Ion

  • Item # 52YP64
  • My Part #
  • Mfr. Model # B812-03
  • Catalog Page # N/A
  • UNSPSC # 26111710
Battery,12.0V,Li-Ion Type,2.0Ah Capacit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.49 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your cordless rotary tool charged up and ready to go with high-capacity 12V MAX Lithium-Ion battery pack from Dremel® for maximum power and longer run times.

• 2Ah (amp-hour) capacity
• Spare battery pack so you don't have to quit working

View More

Technical Specs

  • Item Battery
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Series 12V MAX
  • For Use With Dremel 12V Cordless Tools
  • Charger Input Voltage 120VAC
  • Features Gives More Battery Life Than Its Predecessor
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.