TP
DRANETZ

Power Quality Analyzer, 1000TW Max. Watts

  • Item # 53UG82
  • My Part #
  • Mfr. Model # HDPQ-SPVAMFLEX3PKG
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Quality Analyzer, 1000TW Max. Watts close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,395.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Quality Analyzer
  • Phase 3
  • Max. Watts 1000TW
  • Kit Current Capability 5 to 6000A
  • Max. VA 100TVA
  • Max. AC Amps 6000A
  • Max. DC Amps 1000A
  • Current Accuracy +/-0.1%
  • Current Channels 4
  • Max. AC Voltage 1000
  • Max. DC Voltage 1000V
  • Voltage Accuracy +/-0.1%
  • Voltage Channels 4
  • Calibration Frequency 16 to 25 to 42.5 to 69Hz
  • Power Factor -1 to 1
  • AC Response True RMS
  • Harmonic Capture Range 127th
  • Min. Transient Duration 40 uS
  • Sampling Rate 512 s/c, 1 MHz
  • Crest Factor V=2, I=3
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 4 GB
  • Calibration Certificate NIST
  • Includes Dragnets HDPQ-SP Visa PQ Analyzers Come with, Ethernet, USB and 4GB of Memory, Grandview 7 Pro PC Software, AC Power Adapter with Universal Country Plugs, Soft Case and A Voltage Cable and Accessory Set That Includes, (4) Black 6 ft. Cables, (4) Black Alligator Clips, (4) White 6 ft. Cables, (4) White Alligator Clips, (4) 10" Jumper Cables, Voltage Cable Wire Marker Kit, Current Cable Wire Marker Kit, Keyhole Mounting Kit with Shoulder Plate, USB Cable for Data Transfer
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.