Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DRANETZ

Power Quality Analyzer,100TW

  • Item # 2TB84
  • My Part #
  • Mfr. Model # DBPX108
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Quality Analyzer,100TW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,710.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Phase Power Quality Recorders
• 4 GB memory card Color LCD touch screen interface RS-232, Ethernet, or USB compatibility Probes sold separately
PowerXplorer® instruments feature 8 independent channels (4 voltage and 4 current) and perform independent voltage and current triggering/cross triggering. Capture flicker and low-, medium-, and high-frequency transients. Characterize nonsinusoidal and unbalanced systems. Automated setup. Report card annunciator instantly characterizes events. 256 samples per cycle. Provide continuous data logging, waveshape recordings, inrush monitoring, and long-term monitoring with max./min./avg. Line or battery powered. Include 8 color-coded voltage leads and clips, Dran-View software, soft carrying case, battery, and battery charger.
IEEE 1159, IEC 61000-4-30 Class A, and EN50160.

View More

Technical Specs

  • Item Power Quality Analyzer
  • Phase 3
  • Max. Watts 100TW
  • Max. VA 100TVA
  • Max. AC Amps 6000A
  • Max. DC Amps 1500A
  • Current Accuracy +/-0.1%
  • Current Channels 4
  • Max. AC Voltage 600
  • Max. DC Voltage 600V
  • Voltage Accuracy +/-0.1% + 0.05% Full Scale
  • Voltage Channels 4
  • Calibration Frequency 15 to 20, 45 to 65 Hz, 420Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Color LCD Touch Screen
  • Display Resolution 360 x 240
  • Harmonic Capture Range 63rd
  • Min. Transient Duration 65 uS
  • Sampling Rate 256 s/c, 1 MHz
  • Safety Rating CAT III 600V, CAT IV 300V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 256 MB
  • Calibration Certificate NIST
  • Includes (8) Color Coded Leads, (8) Color Coded Voltage Clips, Charger, 256 MB Memory Card, Software, Soft Carrying Case and Instructions
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.