Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DRANETZ

Power Qlty Anlz Kit,3000A,HDPQ Guide

  • Item # 32ZN27
  • My Part #
  • Mfr. Model # HDPQ-GAFLEX3KPKG
  • Catalog Page # 552
  • UNSPSC # 41113708
Power Qlty Anlz Kit,3000A,HDPQ Guide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,361.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dranetz HDPQ merges state-of-the-art power monitoring capabilities with excellent communication capabilities to provide users with an exceptional monitoring experience. Each instrument has a built-in 7" color wide screen LCD user interface for monitoring setup and data review. By putting operator safety first, the Dranetz HDPQ also enables users to review data and change settings remotely from virtually any Smartphone or Tablet mobile device, along with traditional PC and Mac laptops and desktops. Just hook up the instrument, close the cabinet doors to "safe" the environment and use either a free 3rd party VNC App or our Dranetz HDPQ Apple or Android App.

View More

Technical Specs

  • Item Power Quality Analyzer Kit
  • Phase 4
  • Max. Watts 100TW
  • Kit Current Capability 3 to 3000A
  • Max. VA 100TVA
  • Max. AC Amps 3000A
  • Current Accuracy +/-0.1%
  • Current Channels 4
  • Max. AC Voltage 1000
  • Max. DC Voltage 1000V
  • Voltage Accuracy +/-0.1%
  • Voltage Channels 4
  • Calibration Frequency 45 to 65 Hz
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display Color LCD Touch Screen
  • Display Resolution 800 x 480
  • Harmonic Capture Range 127/63
  • Min. Transient Duration 32 mS
  • Sampling Rate 512 s/c
  • Crest Factor V=2, I=3
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Data Logging Yes
  • Peak Capture Yes
  • Storage 4 GB
  • Calibration Certificate NIST
  • Includes Dranetz HDPQ Guide, AC Power Supply, Voltage Cable Set, (1) DRANFLEX3003XLB24 3 Phase FLEX CT, (1) DRANFLEX3000XLB24 FLEX CT, Dran-View Ent, Soft Carry Case
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.