Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DRAIN PROTECTOR

Drain Seal, 48 In. L, 24 In. W

  • Item# 3NJK3
  • Mfr. Model# PSI 24 X 48
  • Catalog Page# N/A
  • UNSPSC# 40141739
Drain Seal,48 In. L,24 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drain Seal
  • Length 48"
  • Width 24"
  • Material Polyurethane
  • Color Red
  • Thickness 1/2"
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms