Navigation Menu New

Access My Account, Order History, Lists and more here.

455F33 95B UNSPSC # 40141702

Faucet Outlet Adapter: Drain King, 15/16"-27 Thread Size

  • Item # 455F33
  • Mfr. Model # 95B
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Faucet outlet adapters make connections between the outlet on a faucet spout and an aerator or other fitting. They allow the faucet spout to be fitted with different types of aerators and adapted to suit different applications.

Tap image to zoom.

Roll over image to zoom.

Faucet Outlet Adapter: Drain King, 15/16"-27 Thread Size

  • Item # 455F33
  • Mfr. Model # 95B
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Faucet outlet adapters make connections between the outlet on a faucet spout and an aerator or other fitting. They allow the faucet spout to be fitted with different types of aerators and adapted to suit different applications.

Technical Specs

  • Item Faucet Outlet Adapter
  • Faucet Part Type Faucet Outlet Adapters
  • Finish Chrome
  • Material of Construction Brass
  • Package Quantity 1
  • Thread Size 15/16"-27
  • Thread Size Type Male

Faucet outlet adapters make connections between the outlet on a faucet spout and an aerator or other fitting. They allow the faucet spout to be fitted with different types of aerators and adapted to suit different applications.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top