Navigation Menu New

Access My Account, Order History, Lists and more here.

455F32 99 UNSPSC # 40141702

Faucet Outlet Adapter: Drain King

  • Item # 455F32
  • Mfr. Model # 99
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Faucet outlet adapters make connections between the outlet on a faucet spout and an aerator or other fitting. They allow the faucet spout to be fitted with different types of aerators and adapted to suit different applications.

Tap image to zoom.

Roll over image to zoom.

Faucet Outlet Adapter: Drain King

  • Item # 455F32
  • Mfr. Model # 99
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Faucet outlet adapters make connections between the outlet on a faucet spout and an aerator or other fitting. They allow the faucet spout to be fitted with different types of aerators and adapted to suit different applications.

Technical Specs

  • Item Faucet Outlet Adapter
  • Faucet Part Type Faucet Outlet Adapters
  • Finish Unfinished
  • Material of Construction Plastic
  • Package Quantity 1
  • Thread Size Type Male

Faucet outlet adapters make connections between the outlet on a faucet spout and an aerator or other fitting. They allow the faucet spout to be fitted with different types of aerators and adapted to suit different applications.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top