Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DRAIN-ALL High Pressure Zero Loss Drain: 1/2 in NPT Pipe Size, 1/2 in Drain Outlet Dia.

Item 
803HG4
Mfr. Model 
PH50-0NAAA

Product Details

Catalog Page
N/A
Pipe Size
1/2 in NPT
Drain Outlet Dia.
1/2 in
Max. Pressure
130 psig
Min. Pressure
40 psig
Overall Height
11 in
Overall Width
9-1/4 in
Overall Depth
10-1/2 in
Product Type
High Pressure Zero Loss Drain
Manufacturer Part Number
PH50-0NAAA
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.