Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DRAIN-ALL Automatic Drain Valve: 1/2 in NPT Pipe Size, 1/2 in Drain Outlet Dia., 33° to 170°F

Item 
22PT27
Mfr. Model 
RH50-0LAAA

Product Details

Catalog Page
2455
Pipe Size
1/2 in NPT
Drain Outlet Dia.
1/2 in
Max. Pressure
170 psi
Operating Temp. Range
33° to 170°F
Drain Rate @ 100 PSI
1.5 gpm
Min. Pressure
40 psi
Bowl Capacity
2 pt
Cycle Time
10 sec
Body Material
Aluminum; Fiberglass
Overall Height
11 in
Overall Width
9-1/4 in
Overall Depth
10-1/2 in
Includes
Install Kit; Trap
Product Type
Automatic Drain Valve
Manufacturer Part Number
RH50-0LAAA
UNSPSC
40141603
Country of Origin
USA (subject to change)
Product Description

Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.