Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DRAGONWEAR

Navy Women's Flame-Resistant Crewneck Shirt, Size: XLT, Fits Chest Size: 42" to 43", 5.0 cal./cm2 AT

  • Item# 38F230
  • Mfr. Model# DFBW613T
  • Catalog Page# N/A
  • Catalog Group# H3289
  • UNSPSC# 46181508
Navy Women's Flame-Resistant Crewneck Shirt, Size: XLT, Fits Chest Size: 42" to 43", 5.0 cal./cm2 AT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Women's Flame-Resistant Crewneck Shirt
  • Color Navy
  • Size XLT
  • Fits Chest Size 42" to 43"
  • Sleeve Length 28-3/8"
  • Fabric Weight 5.2 oz.
  • Material 72% Modacrylic/28% Lenzing FR/15% Rayon
  • Closure Type Pullover
  • ATPV Rating 5.0 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms