Skip Content

WV
DRAGONWEAR

Womens FR Jacket,HRC2,Black,S

  • Item # 38E949
  • My Part #
  • Mfr. Model # DFW500
  • Catalog Page # 1760
  • Catalog Group # H3237
  • UNSPSC # 46181508
Womens FR Jacket,HRC2,Black,S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This comfortable, lightweight, full-zip jacket blocks wind, sheds moisture, and provides breathable warmth. It has rip-stop reinforcing patches on high-wear areas. The armpit zippers provide increased ventilation as needed, and the dropped rear hem offers extra coverage. The Polartec® Nomex® IIIA Thermal FR® fleece is 93% Nomex, 5% Kevlar®, and 2% carbon.

View More

Technical Specs

  • Item Women's Flame Resistant Jacket
  • Insulated No
  • Color Black
  • Fits Chest Size 34" to 35"
  • Length 23"
  • Fabric Weight 8.7 oz.
  • Material Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 17.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products